SMC JA100-26-150 FLOATING JOINT


JA series compensation seal

References
smc:JA100-26-150
rubix:117A4714
brand logo
brand logo
Technical specifications
TypeSeal

Product details : SMC JA100-26-150 FLOATING JOINT


The floating joint series JA (standard) and JAH (heavy duty), can absorb any "off-centering" or "loss of parallel accuracy" between the cylinder and the driven body. Because of this, centering is unnecessary, installation time is drastically reduced, and a high level of machining accuracy is unnecessary.
•Standard/Thread nominal size
•Mountings: basic, flange, foot
•Eleven model options available
•Centering is unnecessary
•Rotation angle: ¹5°

Mounting: Basic Style
Applicable Bore Size: 100 mm
Nominal Thread: 26-150 (M26 x 1.5)
Option: None

Technical specifications


Attributes
TypeSeal
Show UNSPSC/ECL@SS
£ 94.92 excl. VAT
/ Each
£ 113.90 incl. VAT
  • Delivery usually within ( 4 ) days