References
Mascot:51579-965-18-2XL
Rubix:385A0691
EAN:5711074471744

Product details : MASCOT 51579 CALAIS T-SHIRT DANTH 2XL
Calais | MASCOT® CROSSOVER T-Shirt
- Newly developed, fitted cut ensures exceptional freedom of movement.
- Rib at the neck.
- Seam binding to prevent the seam from causing irritation.
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 2xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Long sleeves | no |
| Grammage | 175 g/m² |
| Gender | unisex |
Show UNSPSC/ECL@SS
£ 9.86 excl. VAT
/ Each
£ 11.83 incl. VAT
- Usually arrives within 14 working days
Size
2xl
