Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
T-shirt
MASCOT 00782 JAVA T-SHIRT NAVY 2XL
MASCOT 00782 JAVA T-SHIRT NAVY 2XL
T-Shirt Java navy
References
mascot:
00782-250-01-2XLONE
rubix:
385A3975
ean:
5708628288316
Technical specifications
Colour
Navy
Size
2XL
Main material
Cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00782 JAVA T-SHIRT NAVY 2XL
Anti-pilling pre-shrunk cotton, does not shed. Strong rib at neck. Extra padding over the seam at the neck so the seam does not cause irritation.
Technical specifications
Attributes
Logistic Weight
280
g
Colour
Navy
Size
2XL
Main material
Cotton
Long sleeves
No
Grammage
195
g/m²
Material
100% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.70
excl. VAT
/
Each
£
17.64
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 51584 NICE T-SHIRT SUNFLOWER YEL L
MASCOT 51579 CALAIS T-SHIRT NAVY 3XL
MASCOT 00782 JAVA T-SHIRT GREEN XL
MASCOT 50567 POTSDAM T-SHIRT RED/BLACK 2XL
PORTWEST B123 LONG SLEEVE THERMAL T SHIRT NAVY SIZE 2XL
MASCOT 51585 VENCE T-SHIRT PETROLEUM XL
MASCOT 00782 JAVA T-SHIRT DNAVY 2XL
MASCOT 50568 BIELEFELD T-SHIRT LONG SLEEVE GREEN/BLACK L
HELLYHAN 75106_481-XL HH LIFA MERINO CREWNECK CAMO XL
MASCOT 50415 ALGOSO T-SHIRT WHITE XL
MASCOT 51579 CALAIS T-SHIRT GRASS GREEN 4XL
MASCOT 51584 NICE T-SHIRT NAVY XS
HELLYHAN 79246_931-XL EVO T-SHIRT GREY MELANGE CAMO XL
MASCOT 20482 CROSSOVER T-SHIRT WHITE XS
MASCOT 51584 NICE T-SHIRT ANTH M