References
Mascot:51579-965-18-M
Rubix:385A0697
EAN:5711074471829

Product details : MASCOT 51579 CALAIS T-SHIRT DANTH M
Calais | MASCOT® CROSSOVER T-Shirt
- Newly developed, fitted cut ensures exceptional freedom of movement.
- Rib at the neck.
- Seam binding to prevent the seam from causing irritation.
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | m |
| Main material | cotton |
| Secondary colour | no secondary color |
| Long sleeves | no |
| Grammage | 175 g/m² |
| Gender | unisex |
Show UNSPSC/ECL@SS
£ 9.86 excl. VAT
/ Each
£ 11.83 incl. VAT
- Usually arrives within 14 working days
Size
m
