MASCOT 51579 CALAIS T-SHIRT DANTH S

Calais | MASCOT® CROSSOVER T-Shirt

See technical information

References

Mascot:51579-965-18-S
Rubix:385A0698
EAN:5711074471843
MASCOT T-SHIRT CALAIS ANTHRACITE M S

Technical specifications

Colourgrey
Sizes
Main materialcotton
See all Specifications

Product details : MASCOT 51579 CALAIS T-SHIRT DANTH S


Calais | MASCOT® CROSSOVER T-Shirt

  • Newly developed, fitted cut ensures exceptional freedom of movement.
  • Rib at the neck.
  • Seam binding to prevent the seam from causing irritation.

Technical specifications


Attributes
Colourgrey
Sizes
Main materialcotton
Secondary colourno secondary color
Long sleevesno
Grammage175 g/m²
Genderunisex
£ 9.86 excl. VAT
/ Each
£ 11.83 incl. VAT
  • Usually arrives within 14 working days

Size

s