• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,403)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(33,120)
  • Protection, Safety & Hygiene(55,529)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Personal protective equipment(46,384)
  • Hygiene(1,454)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,767)
  • Aid and Fire safety(135)
  • Environment(789)
  • First aid(102)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Prevention and Ergonomics
  5. Signs
  6. Sign
  7. CALEDONIAS 24997K ATTENTION ALL VISITORS400X300MMSAV

CALEDONIAS 24997K ATTENTION ALL VISITORS400X300MMSAV

Caledonias

See technical information

References

Caledonia Signs:24997K
Rubix:219A3148
brand logo
brand logo

Product details : CALEDONIAS 24997K ATTENTION ALL VISITORS400X300MMSAV


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 7.15 excl. VAT
/ Each
£ 8.58 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 23659G DO NOT SIT ON THIS MACHINERY (300X100MM) SA VINYLSPARTEX 55905 FIRST AID SHOCKS 420X594MM POSTER5: MISCELLANEOUSSPARTEX 14446M HAZARDOUS WASTE (600X200MM) 1: RIGID PLASTICSPARTEX 56591 VERGE SIGN - PASSING PLACE 450X150MM (POST 800MM)SPARTEX 81246D FIRE BLANKET IDENTIFICATION (100X150MM) QUICK-FIX RIGISPARTEX 11747K CAUTION CCTV IN OPERATION - WITH SPACE FOR INCLUDING SSPARTEX 62054H ASSEMBLY POINT (300X250MM) 6: ALUMINIUMSPARTEX 13006E NO SMOKING OR NAKED LIGHTS (200X150MM) R/PLASTICSPARTEX 86007E DRINKINGWATER(200X150MM)QUICK-FIX RGDPVC WITH SAVBACKSPARTEX 15204N HAND PROTECTION SYMBOL (400X400MM) 1: RIGID PLASTICSPARTEX 14204P DANGER DEEP EXCAVATIONS (600X400MM) 1: RIGID PLASTICSPARTEX 13626K NO SWIMMING (400X300MM) 1: RIGID PLASTICSPARTEX 57920 ! 750MM TRIANGLE CLASS RA1 ZINTEC5: MISCELLANEOUSSPARTEX 57955 DIVERSION LEFT 600X450MM CLASS RA1 ZINTECSPARTEX 16234K EXPLOSIVE ATMOSPHERE LPG HIGHLY FLAMMABLE NO SMOKING/N
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap