SPARTEX 13006E NO SMOKING OR NAKED LIGHTS (200X150MM) R/PLASTIC

Spartex Smoking Signs

See technical information
References
Spartex:UK-13006E
Rubix:224A9984
Manufacturer :13006E
brand logo
Technical specifications
Modelrigid plastic
See all Specifications

Product details : SPARTEX 13006E NO SMOKING OR NAKED LIGHTS (200X150MM) R/PLASTIC


Prohibition signs relating to smoking and naked lights




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Modelrigid plastic
Length200 mm
Width150 mm
Show UNSPSC/ECL@SS
£ 6.05 excl. VAT
/ Each
£ 7.26 incl. VAT
  • Usually arrives within 14 working days