Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Cam quick couplings
Cam Coupling
MECALINE 884544 ADAPTATOR FOR HOSE PIPE- TYPE E 3/4IN STAINLESS STEEL
MECALINE 884544 ADAPTATOR FOR HOSE PIPE- TYPE E 3/4IN STAINLESS STEEL
CAM AND GROOVE COUPLING STAINLESS STEEL - TYPE E
References
mecaline:
884544
rubix:
216A3351
ean:
3660338379376
Technical specifications
Connecting diameter
3/4
''
Material
Acier inoxydable
Type
Type E
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 884544 ADAPTATOR FOR HOSE PIPE- TYPE E 3/4IN STAINLESS STEEL
Material: 316 stainless steel (ASTM A666 grade 316/1.4401). Max Working Pressure 16Bar. Temperature Range: -10°C to +60°C. Applications : Irrigation, fire, petroleum products, compatible fluids. Meets MIL-C 27487 or DIN 2828 standards
Technical specifications
Attributes
Connecting diameter
3/4
''
Material
Acier inoxydable
Type
Type E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.37
excl. VAT
/
Each
£
11.24
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
MECALINE 884547 ADAPTATOR FOR HOSE PIPE- TYPE E 1.1/2IN ST/ST
MECALINE 880609 FEMALE ADAPT -TYPE A 3/4IN AL
MECALINE 884553 DUSTCAP FOR ADAPTATOR- TYPE DP 1.1/2IN STAINLESS STEEL
MECALINE 884566 MALE COUPLER - TYPE B -NBR GASKET 2IN STAINLESS STEEL
MECALINE 884556 FEMALE COUPLER - TYPE D -NBR GASKET 3/4IN ST/ST
MECALINE 884550 DUSTCAP FOR ADAPTATOR- TYPE DP 3/4IN STAINLESS STEEL
MECALINE 880617 MALE ADAPT -TYPE F 1IN 1/4 AL
MECALINE 884554 DUSTCAP FOR ADAPTATOR- TYPE DP 2IN STAINLESS STEEL
MECALINE 880623 HOSE ADAPT TYPE E 1IN 1/4 AL
MECALINE 884540 MALE ADAPTATOR -TYPE F 1.1/4IN STAINLESS STEEL
MECALINE 880647 COUPLER - TYPE C- NBR 1IN 1/4 AL
MECALINE 880646 COUPLER - TYPE C- NBR 1IN AL
MECALINE 884551 DUSTCAP FOR ADAPTATOR- TYPE DP 1IN STAINLESS STEEL
MECALINE 884563 MALE COUPLER - TYPE B -NBR GASKET 1IN STAINLESS STEEL
MECALINE 884558 FEMALE COUPLER - TYPE D -NBR GASKET 1.1/4IN STAINLESS