MECALINE 880647 COUPLER - TYPE C- NBR 1IN 1/4 AL


CAM AND GROOVE COUPLING ALUMINIUM WITH NBR SEAL - TYPE C

References
mecaline:880647
rubix:216A3364
ean:3660338340024
brand logo
brand logo
Technical specifications
Connecting diameter1 1/4 ''
MaterialAluminium
TypeType C

Product details : MECALINE 880647 COUPLER - TYPE C- NBR 1IN 1/4 AL


Material: Aluminium. Max Working Pressure 16Bar. Temperature Range: -10°C to +60°C. Applications : Irrigation, fire, petroleum products, compatible fluids. Meets MIL-C 27487 or DIN 2828 standards

Technical specifications


Attributes
Connecting diameter1 1/4 ''
MaterialAluminium
TypeType C
Show UNSPSC/ECL@SS
£ 11.14 excl. VAT
/ Each
£ 13.37 incl. VAT
  • Usually arrives within 14 working days