MECALINE 884547 ADAPTATOR FOR HOSE PIPE- TYPE E 1.1/2IN ST/ST
CAM AND GROOVE COUPLING STAINLESS STEEL - TYPE E
See technical informationSee documentsReferences
Mecaline:884547
Rubix:216A3348
EAN:3660338379406
Documents
Product details : MECALINE 884547 ADAPTATOR FOR HOSE PIPE- TYPE E 1.1/2IN ST/ST
Material: 316 stainless steel (ASTM A666 grade 316/1.4401). Max Working Pressure 16Bar. Temperature Range: -10°C to +60°C. Applications : Irrigation, fire, petroleum products, compatible fluids. Meets MIL-C 27487 or DIN 2828 standards
Technical specifications
Attributes
| Connecting diameter | 1 1/2 '' |
|---|---|
| Material | acier inoxydable |
| Type | type e |
Show UNSPSC/ECL@SS
£ 30.07 excl. VAT
/ Each
£ 36.08 incl. VAT
- In stock: Next day delivery

