Filter Options
CATEGORIES
  • cam coupling (80)
  • cam quick couplings - accessory / spare part (23)
  • Brand
  • action seals
    (1)
  • action sealtite
    (2)
  • mecaline
    (100)
  • 23 Product(s) with 103 variant(s):

    Relevance
    brand logobrand logo

    MECALINE 884539 MALE ADAPTATOR -TYPE F 1IN STAINLESS STEEL

    • mecaline:884539
    • rubix:216A3422
    • ean:3660338379338
    • In stock: Next day delivery
    • Connecting diameter:1 ''
    • Material:stainless steel 
    • Type:type f
    £ 18.14 excl. VAT
    / Each
    brand logobrand logo

    MECALINE 884557 FEMALE COUPLER - TYPE D -NBR GASKET 1IN ST/ST

    • mecaline:884557
    • rubix:216A3407
    • ean:3660338379482
    • In stock: Next day delivery
    • Connecting diameter:1 ''
    • Material:stainless steel 
    • Type:type d
    £ 29.04 excl. VAT
    / Each
    brand logobrand logo

    MECALINE 884569 COUPLER FOR HOSE PIPE-C- NBR GASKET 1IN ST/ST

    • mecaline:884569
    • rubix:216A3377
    • ean:3660338379581
    • In stock: Next day delivery
    • Connecting diameter:1 ''
    • Material:acier inoxydable
    • Type:type c
    £ 29.00 excl. VAT
    / Each
    brand logobrand logo

    MECALINE 884536 FEMALE ADAPTATOR -TYPE A 2IN STAINLESS STEEL

    • mecaline:884536
    • rubix:216A3405
    • ean:3660338379314
    • In stock: Next day delivery
    • Connecting diameter:2 ''
    • Material:stainless steel 
    • Type:type a
    £ 32.17 excl. VAT
    / Each
    brand logobrand logo

    MECALINE 884593 VITON GASKET 1IN

    • mecaline:884593
    • rubix:216A3444
    • ean:3660338379789
    • In stock: Next day delivery
    • Type:joint
    £ 5.63 excl. VAT
    / Each
    brand logobrand logo

    MECALINE 884575 DUSTCAP FOR COUPLER- TYPE DC- NBR GASKET 1IN ST/ST

    • mecaline:884575
    • rubix:216A3390
    • ean:3660338379635
    • In stock: Next day delivery
    • Connecting diameter:1 ''
    • Material:stainless steel 
    • Type:type dc
    £ 25.59 excl. VAT
    / Each
    brand logobrand logo

    MECALINE 884547 ADAPTATOR FOR HOSE PIPE- TYPE E 1.1/2IN ST/ST

    • mecaline:884547
    • rubix:216A3348
    • ean:3660338379406
    • In stock: Next day delivery
    • Connecting diameter:1 1/2 ''
    • Material:acier inoxydable
    • Type:type e
    £ 30.07 excl. VAT
    / Each
    brand logobrand logo

    MECALINE 884562 MALE COUPLER - TYPE B -NBR GASKET 3/4IN ST/ST

    • mecaline:884562
    • rubix:216A3431
    • ean:3660338379529
    • In stock: Next day delivery
    • Connecting diameter:3/4 ''
    • Material:stainless steel 
    • Type:type b
    £ 21.02 excl. VAT
    / Each
    brand logobrand logo

    MECALINE 880658 NBR GASKET 1IN

    • mecaline:880658
    • rubix:216A3453
    • ean:3660338340116
    • In stock: Next day delivery
    • Type:joint
    £ 1.07 excl. VAT
    / Each
    brand logobrand logo

    MECALINE 880645 COUPLER - TYPE C- NBR 3/4IN AL

    • mecaline:880645
    • rubix:216A3366
    • ean:3660338340000
    • In stock: Next day delivery
    • Connecting diameter:3/4 ''
    • Material:aluminium
    • Type:type c
    £ 7.30 excl. VAT
    / Each
    brand logobrand logo

    MECALINE 880619 MALE ADAPT -TYPE F 2IN AL

    • mecaline:880619
    • rubix:216A3420
    • ean:3660338339790
    • Usually arrives within 14 working days
    • Connecting diameter:2 ''
    • Material:aluminium
    • Type:type f
    £ 8.14 excl. VAT
    / Each
    brand logobrand logo

    MECALINE 880637 COUPLER - TYPE D -NBR 2IN AL

    • mecaline:880637
    • rubix:216A3370
    • ean:3660338339943
    • Usually arrives within 14 working days
    • Connecting diameter:2 ''
    • Material:aluminium
    • Type:type d
    £ 16.14 excl. VAT
    / Each
    brand logobrand logo

    MECALINE 884580 EPDM GASKET 3/4IN

    • mecaline:884580
    • rubix:216A3396
    • ean:3660338379673
    • Usually arrives within 14 working days
    • Type:seal for cam fitting
    £ 0.58 excl. VAT
    / Each
    brand logobrand logo

    MECALINE 880609 FEMALE ADAPT -TYPE A 3/4IN AL

    • mecaline:880609
    • rubix:216A3401
    • ean:3660338339707
    • Usually arrives within 14 working days
    • Connecting diameter:3/4 ''
    • Material:aluminium
    • Type:type a
    £ 2.56 excl. VAT
    / Each
    brand logobrand logo

    MECALINE 880624 HOSE ADAPT TYPE E 1IN 1/2 AL

    • mecaline:880624
    • rubix:216A3413
    • ean:3660338339837
    • Usually arrives within 14 working days
    • Connecting diameter:1 1/2 ''
    • Material:aluminium
    • Type:type e
    £ 5.57 excl. VAT
    / Each
    brand logobrand logo

    MECALINE 884551 DUSTCAP FOR ADAPTATOR- TYPE DP 1IN STAINLESS STEEL

    • mecaline:884551
    • rubix:216A3382
    • ean:3660338379437
    • Usually arrives within 14 working days
    • Connecting diameter:1 ''
    • Material:stainless steel 
    • Type:type dp
    £ 9.70 excl. VAT
    / Each
    brand logobrand logo

    MECALINE 880642 COUPLER - TYPE B -NBR 1IN 1/2 AL

    • mecaline:880642
    • rubix:216A3358
    • ean:3660338339981
    • Usually arrives within 14 working days
    • Connecting diameter:1 1/2 ''
    • Material:aluminium
    • Type:type b
    £ 12.42 excl. VAT
    / Each
    brand logobrand logo

    MECALINE 884589 PTFE GASKET 1IN 1/2

    • mecaline:884589
    • rubix:216A3433
    • ean:3660338379758
    • In stock: Next day delivery
    • Type:gasket for cam coupling dn40-1'1/2 teflon
    £ 16.07 excl. VAT
    / Each
    brand logobrand logo

    MECALINE 880655 COUPLER - TYPE DC- NBR 2IN AL

    • mecaline:880655
    • rubix:216A3375
    • ean:3660338340093
    • In stock: Next day delivery
    • Connecting diameter:2 ''
    • Material:aluminium
    • Type:type dc
    £ 12.38 excl. VAT
    / Each
    brand logobrand logo

    "ACTION SEALS 100GSK-BU 1"" CAM GASKET BUNA BLACK"

    • action seals:100GSK-BU
    • rubix:80210030
    • Usually arrives within 14 working days
    • Type:action seals 100gsk-bu 1'' cam gasket buna black'
    £ 2.00 excl. VAT
    / Each
    brand logobrand logo

    "ACTION SEALS 300GSK-BU 3"" CAM GASKET BUNA BLACK"

    • action sealtite:300GSK-BU
    • rubix:80183852
    • Usually arrives within 14 working days
    • Type:gasket
    £ 1.52 excl. VAT
    / Each
    brand logobrand logo

    ACTION VITON SEAL 100GSK-VA

    • action sealtite:100GSK-VA
    • rubix:106A9361
    • Usually arrives within 14 working days
    • Type:seal
    £ 10.18 excl. VAT
    / Each
    brand logobrand logo

    MECALINE 880627 CAP ADAPT-TYPE DP 3/4IN AL

    • mecaline:880627
    • rubix:216A3356
    • ean:3660338339851
    • Usually arrives within 14 working days
    • Connecting diameter:3/4 ''
    • Material:aluminium
    • Type:type dp
    £ 2.26 excl. VAT
    / Each