Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Cam quick couplings
Cam Coupling
MECALINE 884534 FEMALE ADAPTATOR -TYPE A 1IN 1/4 STAINLESS STEEL
MECALINE 884534 FEMALE ADAPTATOR -TYPE A 1IN 1/4 STAINLESS STEEL
CAM AND GROOVE COUPLING STAINLESS WITH NBR SEAL STEEL - TYPE A
References
mecaline:
884534
rubix:
216A3404
ean:
3660338379291
Technical specifications
Connecting diameter
1 1/4
''
Material
Stainless steel
Type
Type A
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 884534 FEMALE ADAPTATOR -TYPE A 1IN 1/4 STAINLESS STEEL
Material: 316 stainless steel (ASTM A666 grade 316/1.4401). Max Working Pressure 16Bar. Temperature Range: -10°C to +60°C. Applications : Irrigation, fire, petroleum products, compatible fluids. Meets MIL-C 27487 or DIN 2828 standards
Technical specifications
Attributes
Connecting diameter
1 1/4
''
Material
Stainless steel
Type
Type A
Type of threading
BSP
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.93
excl. VAT
/
Each
£
19.12
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
MECALINE 880609 FEMALE ADAPT -TYPE A 3/4IN AL
MECALINE 880646 COUPLER - TYPE C- NBR 1IN AL
MECALINE 884548 ADAPTATOR FOR HOSE PIPE- TYPE E 2IN STAINLESS STEEL
MECALINE 880617 MALE ADAPT -TYPE F 1IN 1/4 AL
MECALINE 884574 DUSTCAP FOR COUPLER-DC- NBR GASKET 3/4IN ST/ST
MECALINE 880615 MALE ADAPT -TYPE F 3/4IN AL
MECALINE 880642 COUPLER - TYPE B -NBR 1IN 1/2 AL
MECALINE 884546 ADAPTATOR FOR HOSE PIPE- TYPE E 1IN 1/4 ST/ST
MECALINE 884550 DUSTCAP FOR ADAPTATOR- TYPE DP 3/4IN STAINLESS STEEL
MECALINE 880653 COUPLER - TYPE DC- NBR 1IN 1/4 AL
MECALINE 884554 DUSTCAP FOR ADAPTATOR- TYPE DP 2IN STAINLESS STEEL
MECALINE 884563 MALE COUPLER - TYPE B -NBR GASKET 1IN STAINLESS STEEL
MECALINE 880635 COUPLER - TYPE D -NBR 1IN 1/4 AL
MECALINE 880630 CAP ADAPT-TYPE DP 1IN 1/2 AL
MECALINE 884545 ADAPTATOR FOR HOSE PIPE- TYPE E 1IN STAINLESS STEEL