Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Cam quick couplings
Cam Coupling
MECALINE 884545 ADAPTATOR FOR HOSE PIPE- TYPE E 1IN STAINLESS STEEL
MECALINE 884545 ADAPTATOR FOR HOSE PIPE- TYPE E 1IN STAINLESS STEEL
CAM AND GROOVE COUPLING STAINLESS STEEL - TYPE E
References
mecaline:
884545
rubix:
216A3347
ean:
3660338379383
Technical specifications
Connecting diameter
1
''
Material
acier inoxydable
Type
type e
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 884545 ADAPTATOR FOR HOSE PIPE- TYPE E 1IN STAINLESS STEEL
Material: 316 stainless steel (ASTM A666 grade 316/1.4401). Max Working Pressure 16Bar. Temperature Range: -10°C to +60°C. Applications : Irrigation, fire, petroleum products, compatible fluids. Meets MIL-C 27487 or DIN 2828 standards
Technical specifications
Attributes
Connecting diameter
1
''
Material
acier inoxydable
Type
type e
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.72
excl. VAT
/
Each
£
18.86
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
MECALINE 880641 COUPLER - TYPE B -NBR 1IN 1/4 AL
MECALINE 884539 MALE ADAPTATOR -TYPE F 1IN STAINLESS STEEL
MECALINE 884566 MALE COUPLER - TYPE B -NBR GASKET 2IN STAINLESS STEEL
MECALINE 880624 HOSE ADAPT TYPE E 1IN 1/2 AL
MECALINE 880630 CAP ADAPT-TYPE DP 1IN 1/2 AL
MECALINE 880639 COUPLER - TYPE B -NBR 3/4IN AL
MECALINE 884546 ADAPTATOR FOR HOSE PIPE- TYPE E 1IN 1/4 ST/ST
MECALINE 880637 COUPLER - TYPE D -NBR 2IN AL
MECALINE 880618 MALE ADAPT -TYPE F 1IN 1/2 AL
MECALINE 884565 MALE COUPLER - TYPE B -NBR GASKET 1.1/2IN ST/ST
MECALINE 880627 CAP ADAPT-TYPE DP 3/4IN AL
MECALINE 884558 FEMALE COUPLER - TYPE D -NBR GASKET 1.1/4IN STAINLESS
MECALINE 884548 ADAPTATOR FOR HOSE PIPE- TYPE E 2IN STAINLESS STEEL
MECALINE 880625 HOSE ADAPT TYPE E 2IN AL
MECALINE 880612 FEMALE ADAPT -TYPE A 1IN 1/2 AL