MECALINE 880630 CAP ADAPT-TYPE DP 1IN 1/2 AL


CAM AND GROOVE COUPLING ALUMINIUM - TYPE DP

References
mecaline:880630
rubix:216A3353
ean:3660338339882
brand logo
brand logo
Technical specifications
Connecting diameter1 1/2 ''
Materialaluminium
Typetype dp

Product details : MECALINE 880630 CAP ADAPT-TYPE DP 1IN 1/2 AL


Material: Aluminium. Max Working Pressure 16Bar. Temperature Range: -10°C to +60°C. Applications : Irrigation, fire, petroleum products, compatible fluids. Meets MIL-C 27487 or DIN 2828 standards

Technical specifications


Attributes
Connecting diameter1 1/2 ''
Materialaluminium
Typetype dp
Show UNSPSC/ECL@SS
£ 3.85 excl. VAT
/ Each
£ 4.62 incl. VAT
  • Usually arrives within 14 working days