U-POWER RL20324-39 CANDY ESD S3 CI SRC GRY/PINK LOWSHOE SIZE 39/6


Candy RL20324 safety footwear

References
u-power:RL20324-39
rubix:219A7619
ean:8033546363218
brand logo
brand logo
Technical specifications
EU shoe size39
Collar heightLow
ColourBlack
See all Specifications

Product details : U-POWER RL20324-39 CANDY ESD S3 CI SRC GRY/PINK LOWSHOE SIZE 39/6


Low, lightweight and comfortable safety shoes with the power of the Red Lion line, with natural tumbled nubuck leather upper; breathable, water repellent, aluminium toecap, anti-puncture, anti-slip and PU/PU sole, Infinergy S3 CI SRC.
Regulation EN20345: 2011 S3 CI SRC

Technical specifications


Attributes
EU shoe size39
Collar heightLow
ColourBlack
Main materialLeather
Type of solesCompact anti-abrasion, anti-oil, non-slip and antistatic PU
MaterialSoft water-repellent tumbled natural nubuck leather
Secondary colourPink
Show UNSPSC/ECL@SS
£ 94.46 excl. VAT
/ Each
£ 113.35 incl. VAT
  • Usually arrives within 14 working days