4 PERSON CANTEEN TABLE AND CHAIRS

Canteen Table - 4 Seats, Access 2 Way

See technical information

References

GPC Industries:CBT42Z
Rubix:80019128
Manufacturer :CBT42Z
brand logo

Technical specifications

Typecanteen tables
Height810 mm
See all Specifications

Product details : 4 PERSON CANTEEN TABLE AND CHAIRS


  • Strong & hard wearing
  • Fully welded tubular steel construction with a 50 x 50mm square mesh outer carcass & 25 x 25mm mesh shelves
  • Fitted with hanging rail & 2 storage shelves per compartment as illustrated 
  • Produced with both floor & wall fixing points (fixings not supplied)
  • Easy access for cleaning 
  • Contents can easily be visually inspected 
  • N.B: A Forklift will be needed to unload these units

Technical specifications


Attributes
Typecanteen tables
Height810 mm
Width1730 mm
£ 454.96 excl. VAT
/ Each
£ 545.95 incl. VAT
  • Delivery usually within ( 8 ) days