Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Office fittings
Table
GPC CBT21Z CANTEEN TABLE - 2 SEATS ACCESS 1 WAY 600 X 1730 810
GPC CBT21Z CANTEEN TABLE - 2 SEATS ACCESS 1 WAY 600 X 1730 810
Canteen Tables
References
gpc industries:
CBT21Z
rubix:
386A6839
manufacturer :
CBT21Z
Technical specifications
Height
810
mm
Width
1730
mm
Product details
Technical specifications
Product details : GPC CBT21Z CANTEEN TABLE - 2 SEATS ACCESS 1 WAY 600 X 1730 810
Technical specifications
Attributes
Height
810
mm
Width
1730
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
278.87
excl. VAT
/
Each
£
334.64
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
GPC CBT61Z CANTEEN TABLE - 6 SEATS ACCESS 1 WAY 1745 X 1730 810
FACOM WB.1500GSA STEEL WORK BENCH 1500mm x 750mm x 850mm
SPARTEX S6FASTFD6DECANTEEN-6 SEAT DBLE ENTRY-725X1690X1580 BLK/BLU
4 PERSON CANTEEN TABLE AND CHAIRS
GPC BBT03Z BEAM BENCH - 3 SEATS 1670 X 550 790
SPARTEX S6FASTFD2SECANTEEN-2 SEAT SNGL ENTRY-725X1690X530 BLK/BLU
GPC CBT41Z CANTEEN TABLE - 4 SEATS ACCESS 1 WAY 1200 X 1730 810
SPARTEX S6FASTFD4SECANTEEN-4 SEAT SNGL ENTRY-725X1690X1040 BLK/BLU
GPC BBT04Z BEAM BENCH - 4 SEATS 2235 X 550 790
PRODEC PFPT001 MULTI-PURPOSE PASTE TABLE
FACOM 2702.TAB GALVANISED SHELF FOR 2702 2703
SPARTEX S6FASTFD6SECANTEEN-6 SEAT SNGL ENTRY-725X1690X1580 BLK/BLU
SPARTEX S6FASTFD4DECANTEEN-4 SEAT DBLE ENTRY-725X1690X1070 BLK/BLU
BOTT 16929214.19ECO LECTERN CUBD 1050X550X1130& 2SHELF& 2DRAW
JIFFY PADDED BAGS SIZE 0 132X235 2004070 PACK OF 200