References
Facom:2702.TAB
Rubix:80979869
EAN:3148519411348

Product details : FACOM 2702.TAB GALVANISED SHELF FOR 2702 2703
Additional shelf
- Made of 2 mm galvanized sheet metal, with anti-drop edges.
- Dimensions (W. x D. x H.): 960 x 546 x 20 mm.
Weight: 9 kg.
- Made of 2 mm galvanized sheet metal, with anti-drop edges.
- Dimensions (W. x D. x H.): 960 x 546 x 20 mm.
Weight: 9 kg.
Technical specifications
Attributes
| Logistic Weight | 10600 g |
|---|---|
| Packaged dimensions (D x W x H) | 970x555x35 mm |
| Type | additional shelf |
| Height | 20 mm |
| Depth | 546 mm |
| Width | 960 mm |
Show UNSPSC/ECL@SS
£ 101.77 excl. VAT
/ Each
£ 122.12 incl. VAT
- Delivery usually within ( 14 ) days
