References
Festo:ELCC-TB-KF-90-1200-0H-P0-CR
Rubix:391A0886
Manufacturer :8082405
EAN:4052568447977

Technical specifications
| Type | festo 8082405 cantilever axis |
|---|---|
| Cylinder diameter | 50.93 mm |
| Cylinder stroke | 1200 mm |
Documents
Product details : FESTO 8082405 CANTILEVER AXIS
ELCC-TB-KF-90-1200-0H-P& idle shaft
Technical specifications
Attributes
| Type | festo 8082405 cantilever axis |
|---|---|
| Cylinder diameter | 50.93 mm |
| Cylinder stroke | 1200 mm |
| Max. temperature | 60 °C |
| Design size | 90 |
| Series | elcc |
Show UNSPSC/ECL@SS
£ 3,552.34 excl. VAT
/ Each
£ 4,262.81 incl. VAT
- Usually arrives within 14 working days