References
SMC:CDBXWM25-175
Rubix:113A1409

Technical specifications
| Type | slide unit |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 175 mm |
Documents
Product details : SMC CDBXWM25-175 AIR CYLINDER
Slide unit series CXW can absorb energy in a wide range, in high-speed, low-load applications to low- speed, high-load applications, without requiring adjustments. The slide unit can be mounted on the housing or on the plate, depending on the application. Slide bearing or ball bushing bearing is available. Auto switches can be installed.
Cylinder: DB (Auto Switch/Housing Mount)
Bearing Style: M (Slide Bearing)
Bore Size: 25mm
Stroke: 175mm
End Lock: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Bearing Style: M (Slide Bearing)
Bore Size: 25mm
Stroke: 175mm
End Lock: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | slide unit |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 175 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 25 |
Show UNSPSC/ECL@SS
£ 881.74 excl. VAT
/ Each
£ 1,058.09 incl. VAT
- Delivery usually within ( 4 ) days