FESTO 4154768 GUIDED DRIVE DFM-10-5-P-A-GF


Guided Drive DFM

References
festo:DFM-10-5-P-A-GF
rubix:240A2457
manufacturer :4154768
ean:4052568418045
brand logo
brand logo
Technical specifications
Typedouble-acting
Cylinder diameter10 mm
See all Specifications

Product details : FESTO 4154768 GUIDED DRIVE DFM-10-5-P-A-GF


Drive and guide unit in a single housing

Strengths

- Minimal space requirement
- Minimal mounting time
- Choice of compressed air supply ports
- Wide range of mounting options
- Good protection against torsion
- High rigidity thanks to large-diameter guide rods and four plain-bearing bushes
- Maintenance-free

Applications

- Clamping
- Lifting
- Stopping

Technical specifications


Attributes
Typedouble-acting
Cylinder diameter10 mm
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke5 mm
Max. service pressure8 bar
Show UNSPSC/ECL@SS
£ 111.38 excl. VAT
/ Each
£ 133.66 incl. VAT
  • Delivery usually within ( 2 ) days