SPARTEX SC841590NLXX ESD CANTILEVER W/BENCH NEOSTAT TOP 840X1500X900
Cantilever
See technical informationReferences
Spartex:UK-SC841590NLXX
Rubix:224A8087
Manufacturer :SC841590NLXX
Product details : SPARTEX SC841590NLXX ESD CANTILEVER W/BENCH NEOSTAT TOP 840X1500X900
Our Cantilever ESD Anti Static Bench range provide static dissipative properties which act as protection from an electrostatic charge for employees, and employers within the workplace. These workshop benches are ideal for electronic assembly industry. The workbench includes a wrist strap which is attached to the workbench which ensures that the user is earthed to the bench.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1500 mm |
| Depth | 900 mm |
Show UNSPSC/ECL@SS
£ 1,128.11 excl. VAT
/ Each
£ 1,353.73 incl. VAT
- Delivery usually within ( 16 ) days


