BOTT 16922307.16 VERSO 1500X600X930 CANT BENCH MFC


verso cantilever bench with MFC worktop WxDxH: 1500x600x930mm RAL 7035

References
bott:16922307.16
rubix:2584230
ean:5039350028858
brand logo
brand logo
Technical specifications
Height930 mm
Width1500 mm
Depth600 mm
See all Specifications

Product details : BOTT 16922307.16 VERSO 1500X600X930 CANT BENCH MFC


verso cantilever bench. Featuring a robust, steel channel framework with clear front access and 20mm MFC laminate worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 1500x600x930mm.

Technical specifications


Attributes
Height930 mm
Width1500 mm
Depth600 mm
Model16922307
Show UNSPSC/ECL@SS
£ 414.82 excl. VAT
/ Each
£ 497.78 incl. VAT
  • Usually arrives within 14 working days