CUTLINE 893353 D.5 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP WELDON S
CARBIDE END-MILL BALL-NOSE 4 FLUTES WELDON
See technical informationReferences
GISS Cutline:893353
Rubix:245A6730
EAN:3660338458361

Product details : CUTLINE 893353 D.5 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP WELDON S
Solid carbide endmill - Ball-nose 4 flutes - 30° helix angle
Weldon shank DIN 6535HB - Centre cut - Ball-nose for copy and shape milling
For 5 axis CNC machine tools applications - No slotting operations
CUPP coating - PVD ALCrN based coating for universal milling application - High wear resistance, tenacity & roughness for a wide range of material application
Highly appropriate for steel, stainless steel & cast iron
Can be used in non-ferrous materials, super-alloys & hard-materials
For finishing & light roughing operations
Weldon shank DIN 6535HB - Centre cut - Ball-nose for copy and shape milling
For 5 axis CNC machine tools applications - No slotting operations
CUPP coating - PVD ALCrN based coating for universal milling application - High wear resistance, tenacity & roughness for a wide range of material application
Highly appropriate for steel, stainless steel & cast iron
Can be used in non-ferrous materials, super-alloys & hard-materials
For finishing & light roughing operations
Strengths
Optimised cutting edge stability
Applications
Coolant highly recommended to ease chips evacuation, reduce tool heat and increase lifetime
Technical specifications
Attributes
| Diameter | 5 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Number of teeth | 4 |
| Length of cut | 10 mm |
| Total length | 50 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | cupp - multi materia |
| Type | ball-nose |
| Angle of helix | 30 ° |
| Machining material | steel / stainless steel / cast iron / non-ferrous / hard |
Show UNSPSC/ECL@SS
£ 13.65 excl. VAT
/ Each
£ 16.38 incl. VAT
- Usually arrives within 14 working days
