CUTLINE 893384 8MM CARBIDE END MILL FOR ALUMINIUM 1 FLUTE S/S
CARBIDE END-MILL FOR ALUMINIUM 1 FLUTE
See technical informationReferences
Superseded Ref:862856
GISS Cutline:893384
Rubix:246A3220
EAN:3660338458644

Product details : CUTLINE 893384 8MM CARBIDE END MILL FOR ALUMINIUM 1 FLUTE S/S
Solid carbide endmill - For Aluminium & Non-ferrous materials - 1 flute - 23° helix angle
Straight shank DIN 6535HA - Centre cut
High positive cutting edge for smooth cutting and great finishing aspect
Polished cutting edge and special design to avoid sticking material and ease chips evacuation
Straight shank DIN 6535HA - Centre cut
High positive cutting edge for smooth cutting and great finishing aspect
Polished cutting edge and special design to avoid sticking material and ease chips evacuation
Strengths
Full slots possible in aluminium and plastics
Applications
Coolant highly recommended to ease chips evacuation, reduce tool heat and increase lifetime
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 8 mm |
| Number of teeth | 1 |
| Length of cut | 20 mm |
| Total length | 75 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | non-coated |
| Type | aluminium |
| Angle of helix | 23 ° |
| Machining material | non-ferrous / aluminium |
Show UNSPSC/ECL@SS
£ 50.71 excl. VAT
/ Each
£ 60.85 incl. VAT
- Usually arrives within 14 working days
