CUTLINE 893406 12MM CARBIDE END MILL FOR ALUMINIUM 2FLT WELDON
CARBIDE END-MILL FOR ALUMINIUM 2 FLUTES WELDON
See technical informationReferences
GISS Cutline:893406
Rubix:246A3240
EAN:3660338458842


Technical specifications
| Diameter | 12 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 12 mm |
Product details : CUTLINE 893406 12MM CARBIDE END MILL FOR ALUMINIUM 2FLT WELDON
Solid carbide endmill - For Aluminium & Non-ferrous materials - 2 flutes - 35° helix angle
Weldon shank DIN 6535HB - Centre cut
High positive cutting edge for smooth cutting and great finishing aspect
Polished cutting edge and special design to avoid sticking material and ease chips evacuation
Weldon shank DIN 6535HB - Centre cut
High positive cutting edge for smooth cutting and great finishing aspect
Polished cutting edge and special design to avoid sticking material and ease chips evacuation
Applications
Coolant highly recommended to ease chips evacuation, reduce tool heat and increase lifetime
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 12 mm |
| Number of teeth | 2 |
| Length of cut | 30 mm |
| Total length | 75 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | non-coated |
| Type | aluminium |
| Angle of helix | 35 ° |
| Machining material | non-ferrous / aluminium |
Show UNSPSC/ECL@SS
£ 37.42 excl. VAT
/ Each
£ 44.90 incl. VAT
- Usually arrives within 14 working days