CUTLINE 893388 2MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/S
CARBIDE END-MILL FOR ALUMINIUM 2 FLUTES
See technical informationReferences
GISS Cutline:893388
Rubix:246A3223
EAN:3660338458675

Product details : CUTLINE 893388 2MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/S
Solid carbide endmill - For Aluminium & Non-ferrous materials - 2 flutes - 35° helix angle
Straight shank DIN 6535HA - Centre cut
High positive cutting edge for smooth cutting and great finishing aspect
Polished cutting edge and special design to avoid sticking material and ease chips evacuation
Straight shank DIN 6535HA - Centre cut
High positive cutting edge for smooth cutting and great finishing aspect
Polished cutting edge and special design to avoid sticking material and ease chips evacuation
Applications
Coolant highly recommended to ease chips evacuation, reduce tool heat and increase lifetime
Technical specifications
Attributes
| Diameter | 2 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 4 mm |
| Number of teeth | 2 |
| Length of cut | 3 mm |
| Total length | 50 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | non-coated |
| Type | aluminium |
| Angle of helix | 35 ° |
| Machining material | non-ferrous / aluminium |
Show UNSPSC/ECL@SS
£ 8.55 excl. VAT
/ Each
£ 10.26 incl. VAT
- In stock: Next day delivery
