SANDVIK 1K377-0600-100-XD 1730 DURA SOLID CARBIDE END MILL 8213663
Carbide end mill
See technical informationReferences
Sandvik Coromant:1K377-0600-100-XD 1730
Rubix:242A9128
Manufacturer :8213663
EAN:7323226618327




Product details : SANDVIK 1K377-0600-100-XD 1730 DURA SOLID CARBIDE END MILL 8213663
1730 CoroMill® Dura versatile solid end mills are a stable and flexible concept, designed to work in a wide range of applications. It is developed for roughing to finishing with different engagements in multiple materials. The unique advanced unequal helix concept - known as WhisperKut™- effectively eliminates vibration and makes machining smooth, secure and silent. On every level of the cutting edge, each flute is unequally spaced from the others, reducing the constant harmonics typically produced with conventional end mills.
CoroMill® Dura, carbide milling cutter for general-purpose machining
Strengths
Secure and efficient machining
Easy to use
Plug and play adaptors make it easy to connect the coolant
Versatile parting and grooving
Easy to use
Plug and play adaptors make it easy to connect the coolant
Versatile parting and grooving
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 5.8 mm |
| Number of teeth | 7 |
| Length of cut | 24 mm |
| Total length | 66 mm |
| Centre cut | no (not center-cut) |
| Cutting material | carbide |
| Coating | alcrn |
| Type | coromill® dura 4xd |
| Angle of helix | 37 ° |
| Machining material | steel, stainless steel, cast iron, non-ferrous materials, and heat-resistant superalloys |
| Capacity length | 28.8 mm |
Show UNSPSC/ECL@SS
£ 105.75 excl. VAT
/ Each
£ 126.90 incl. VAT
- Usually arrives within 14 working days
