References
Sandvik Coromant:2P342-0300-PA P2BM
Rubix:317A9004
Manufacturer :8351817
EAN:7323227193397

Product details : SANDVIK 2P342-0300-PAP2BM SC MILLING CM PLURA 2 8351817
CoroMill® Plura, solid carbide end mill for heavy-duty milling
Technical specifications
Attributes
| Diameter | 3 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Number of teeth | 4 |
| Length of cut | 7 mm |
| Total length | 57 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Type | coromill® plura |
| Angle of helix | 38 ° |
| Machining material | steel and stainless steel (iso p/m) |
| Capacity length | 7 mm |
| Cutting angle | 45 ° |
Show UNSPSC/ECL@SS
£ 99.92 excl. VAT
/ Each
£ 119.90 incl. VAT
- Usually arrives within 14 working days
