References
Sandvik Coromant:2P342-0800-MB M2CM
Rubix:317A5243
Manufacturer :8352517
EAN:7323227196930

Product details : SANDVIK 2P342-0800-MBM2CM SC MILLING CM PLURA 2 8352517
CoroMill® Plura, solid carbide end mill for heavy-duty milling
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 8 mm |
| Number of teeth | 4 |
| Length of cut | 18 mm |
| Total length | 63 mm |
| Cutting material | carbide |
| Angle of helix | 38 ° |
| Capacity length | 45 mm |
| Cutting angle | 10.5 ° |
Show UNSPSC/ECL@SS
£ 143.93 excl. VAT
/ Each
£ 172.72 incl. VAT
- Usually arrives within 14 working days
