SANDVIK 316-10CM400-10045G1730 SOLID CARBIDE HEADS 7611646
Carbide Milling Bit
See technical informationReferences
Sandvik Coromant:316-10CM400-10045G 1730
Rubix:297A8483
Manufacturer :7611646
EAN:7323223928269

Product details : SANDVIK 316-10CM400-10045G1730 SOLID CARBIDE HEADS 7611646
Carbide insert for chamfering end mill
Technical specifications
Attributes
| Diameter | 1.5 mm |
|---|---|
| Type of tail | thread |
| Tail diameter | 9.7 mm |
| Number of teeth | 4 |
| Length of cut | 12.4 mm |
| Total length | 23.6 mm |
| Cutting material | carbide |
| Coating | pvd altin |
| Angle of helix | 60 ° |
| Machining material | steel;stainless steel;cast iron;special alloys |
| Cutting angle | 45 ° |
Show UNSPSC/ECL@SS
£ 125.80 excl. VAT
/ Each
£ 150.96 incl. VAT
- Usually arrives within 14 working days
