LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER YELLOW 32S


Cargo Trouser

References
leo workwear:CT01-Y-32S
rubix:2576421
ean:5056082302971
brand logo
brand logo
Technical specifications
Colouryellow
Size32
Class EN204711
See all Specifications

Product details : LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER YELLOW 32S


Inspired by outdoor performance wear aimed at hikers and walkers, this design fuses comfort, freedom of movement, durability and quick-drying attributes with outstanding high visibility properties. The trouser is crafted from a quick drying 4-way stretch soft shell rip-stop fabric with a soft inner brushed fleece layer next to the skin. Other key features include articulated knees for improved flexibility, an adjustable and elasticated waistband and a stretch chevron design segmented reflective tape.

Strengths

•Triple stitched main seams
•Quadruple stitched reflective tape
•Cargo style leg pockets with reflective piping
•Internal knee pad pockets
•Back pocket with reflective piping
•Side waist elastic
•Seven belt loops

Technical specifications


Attributes
Colouryellow
Size32
Class EN204711
Main materialpolyester
Knee pad pocketyes
Grammage280 g/m²
Materialpolycotton fabric (80% polyester,20% cotton)
Show UNSPSC/ECL@SS
£ 23.49 excl. VAT
/ Each
£ 28.19 incl. VAT
  • Usually arrives within 14 working days