SANDVIK CXS-06G198-6215R1025 SWISS TOOL INSERT 5726709
CoroTurn® XS solid carbide tool for grooving
See technical informationReferences
Sandvik Coromant:CXS-06G198-6215R 1025
Rubix:318A5092
Manufacturer :5726709



Product details : SANDVIK CXS-06G198-6215R1025 SWISS TOOL INSERT 5726709
CoroTurn® XS, solid carbide tool for grooving
Technical specifications
Attributes
| Body material | carbide |
|---|---|
| Diameter | 6.2 mm |
| Length | 15 mm |
| Length x Section | 93 mm |
| Capacity length | 37.5 mm |
Show UNSPSC/ECL@SS
£ 45.51 excl. VAT
/ Each
£ 54.61 incl. VAT
- Usually arrives within 14 working days
