References
Sandvik Coromant:391.38A-2-T11A
Rubix:1029127
Manufacturer :5759650

Product details : 39138A2T11A-SVIK FINE BORING CARTR
Cartridge for micrometric reaming tools
Technical specifications
Attributes
| Diameter | 49 mm |
|---|---|
| Length | 28.7 mm |
| Length x Section | 355.88 mm |
Show UNSPSC/ECL@SS
£ 210.90 excl. VAT
/ Each
£ 253.08 incl. VAT
- Usually arrives within 14 working days
