References
Sandvik Coromant:BR20-EB-TC16F-18
Rubix:288A3557
Manufacturer :7591827
EAN:7323223833167


Technical specifications
| Diameter | 55 mm |
|---|---|
| Type of assembly | adjustable cartridge (corobore® br20) |
Product details : SANDVIK BR20-EB-TC16F-18 7591827
CoroBore® BR20 Cartridge for Boring
Technical specifications
Attributes
| Diameter | 55 mm |
|---|---|
| Type of assembly | adjustable cartridge (corobore® br20) |
| Width | 38.2 mm |
| Height | 26.8 mm |
Show UNSPSC/ECL@SS
£ 377.40 excl. VAT
/ Each
£ 452.88 incl. VAT
- Usually arrives within 14 working days