PIAB SI08-3 CARTRIDGE 0113214


Cartridge

References
piab:0113214
rubix:119A7617
brand logo
brand logo
Technical specifications
TypeCartridge

Product details : PIAB SI08-3 CARTRIDGE 0113214


COAX® is an advanced solution for creating vacuum with compressed air. Based on Piab’s multistage technology, COAX® cartridges are smaller, more efficient and more reliable than conventional ejectors, that allows for the design of a flexible, modular and efficient vacuum system. The two-stage COAX® cartridge MICRO is probably the world's smallest multistage vacuum ejector. Its low weight makes it suitable to integrate close to the suction point in high speed pick-and-place applications of small objects. The two-stage COAX® cartridge MINI has small mounting dimensions and the three-stage COAX® cartridge MINI has high initial vacuum flow. The two-stage COAX® cartridge MIDI has small mounting dimensions and the three-stage COAX® cartridge MIDI has high initial vacuum flow. The MIDI cartridges are efficient generators of blow-air and are also suitable for fast evacuation of large volumes.

Strengths

•Three-stage COAX® cartridge - MINI - with extra high initial vacuum flow
Large vacuum flow in relation to energy consumption
Good for handling porous materials or if surface leakage is present. Recommended for high speed applications

Technical specifications


Attributes
TypeCartridge
Show UNSPSC/ECL@SS
£ 80.20 excl. VAT
/ Each
£ 96.24 incl. VAT
  • Usually arrives within 14 working days