Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Scraper
SPARTEX UNPWS1/12/48 12 STAINLESS STEEL SQUEEGEE
SPARTEX UNPWS1/12/48 12 STAINLESS STEEL SQUEEGEE
12" Stainless Steel Squeegee
References
spartex:
UK-UNPWS1/12/48
rubix:
223A8944
manufacturer :
UNPWS1/12/48
Product details
Technical specifications
Product details : SPARTEX UNPWS1/12/48 12 STAINLESS STEEL SQUEEGEE
Ideal for removing excess water from Windows and surfaces, durable metal frame with rubber blade
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.55
excl. VAT
/
Each
£
4.26
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
VIKAN 707752 WIPE-N-SHINE 250MM GREEN SQUEEGEE
VIKAN SQUEEGEE 500MM RED 77534
VIKAN 77126 YEL HYGIENIC FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
HILLBRUSH MSC3B WIDE 75MM STAINLESS STEEL SCRAPER BLUE
VIKAN 40114 RED STAINLESS STEEL SCRAPER WITH THREADED HANDLE 100MM
VIKAN 77544 RED FLOOR SQUEEGEE WREPLACEMENT CASSETTE 600MM
VIKAN 40115 WHT STAINLESS STEEL SCRAPER WITH THREADED HANDLE 100MM
VIKAN 77145 WHT HYGIENIC FLOOR SQUEEGEE WREPLACEMENT CASSETTE 600MM
SPARTEX 845501 REINFRD FLOOR SQUEEGEE HEAD FOR 845504/849139 CM55
WOLF GARTEN FWM MULTI-CHANGE WINDOW WIPER
HILLBRUSH PLSB60Y 600MM ULTRA HYGIENIC SQUEEGEE YELLOW
VIKAN 77122 GRN HYGIENIC FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
HILLBRUSH FLOORSCRAPERGREEN MSC1G
VIKAN 71404 RED ULTRA HYGIENE SQUEEGEE 400MM
VIKAN 40106 YEL STAINLESS STEEL SCRAPER WITH THREADED HANDLE 50MM