Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Scraper
HILLBRUSH PSC2B 110MM PLASTIC SCRAPER BLUE
HILLBRUSH PSC2B 110MM PLASTIC SCRAPER BLUE
Scraper
References
hillbrush:
PSC2B
rubix:
342598
ean:
00804548035254
Technical sheet / Technical file
Product details
Technical specifications
Product details : HILLBRUSH PSC2B 110MM PLASTIC SCRAPER BLUE
This scraper is very good in normal use on smooth surfaces. For very stubborn, hard, stuck-on debris consider the stainless steel MSC22 or MSC3.
Technical specifications
Attributes
Colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.14
excl. VAT
/
Each
£
2.57
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
HILLBRUSH PLSB60R 600MM ULTRA HYGIENIC SQUEEGEE RED
VIKAN 40602 GRN HAND SCRAPER 75MM
WOLF GARTEN EWM MULTI-CHANGE WINDOW WASHER
SPARTEX HL.HI.MOP.04 DELUXE SQUEEGEE MOP
VIKAN 40085 WHT STAINLESS STEEL HAND SCRAPER 50MM
VIKAN 77124 RED HYGIENIC FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
VIKAN 77525 WHT FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
VIKAN 71402 GRN ULTRA HYGIENE SQUEEGEE 400MM
VIKAN 7714/3 24 BLUE DOUBLE BLADE FLOOR SQUEEGEE
VIKAN 40104 RED STAINLESS STEEL SCRAPER WITH THREADED HANDLE 50MM
VIKAN 77144 RED HYGIENIC FLOOR SQUEEGEE WREPLACEMENT CASSETTE 600MM
VIKAN 40112 GRN STAINLESS STEEL SCRAPER WITH THREADED HANDLE 100MM
SPARTEX UNPWS1/12/48 12 STAINLESS STEEL SQUEEGEE
VIKAN 77123 BLU HYGIENIC FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
VIKAN 40512 GRN HAND SCRAPER FLEXIBLE 165MM