Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Scraper
VIKAN 40513 BLU HAND SCRAPER FLEXIBLE 165MM
VIKAN 40513 BLU HAND SCRAPER FLEXIBLE 165MM
VIKAN 40513 BLU HAND SCRAPER FLEXIBLE 165MM
References
vikan:
40513
rubix:
239A1928
ean:
5705020405136
Technical specifications
Length
16.5
cm
See all Specifications
Product details
Technical specifications
Product details : VIKAN 40513 BLU HAND SCRAPER FLEXIBLE 165MM
With a three-sided scraping edge, this flexible Hand Scraper is perfect for cleaning workbenches and conveyor belts, as well as emptying containers and buckets.
Technical specifications
Attributes
Length
16.5
cm
Colour
blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.03
excl. VAT
/
Each
£
1.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
VIKAN 7714/3 24 BLUE DOUBLE BLADE FLOOR SQUEEGEE
VIKAN 40083 BLU STAINLESS STEEL HAND SCRAPER 50MM
VIKAN 71406 YEL ULTRA HYGIENE SQUEEGEE 400MM
VIKAN 40516 YEL HAND SCRAPER FLEXIBLE 165MM
VIKAN 40113 STAINLESS STEEL SCRAPER 100MM BLUE
VIKAN SQUEEGEE 500MM BLUE 77533
VIKAN 40602 GRN HAND SCRAPER 75MM
VIKAN 40114 RED STAINLESS STEEL SCRAPER WITH THREADED HANDLE 100MM
WOLF GARTEN FWM MULTI-CHANGE WINDOW WIPER
VIKAN 40606 YEL HAND SCRAPER 75MM
VIKAN 71405 WHT ULTRA HYGIENE SQUEEGEE 400MM
VIKAN 40605 WHT HAND SCRAPER 75MM
VIKAN 707752 WIPE-N-SHINE 250MM GREEN SQUEEGEE
VIKAN 71402 GRN ULTRA HYGIENE SQUEEGEE 400MM
VIKAN 70143 BLU MIXER WHOLES METAL DETECTABLE OD31MM 1200MM