SMC CDG1BN80-75 RUBBER CUSHION CYLINDER


CDG1BN series cylinder

References
smc:00008576
rubix:109A6786
brand logo
brand logo
Technical specifications
Typecylinder

Product details : SMC CDG1BN80-75 RUBBER CUSHION CYLINDER


The CG1-Z series of pneumatic cylinders with cylindrical body and clean room profile are improving. This new series, with its bores of 20 to 100 mm, allows optimized mounting of the detectors and incorporates a large number of new features, which reduce both assembly and maintenance costs while providing flexibility increased. Precise adjustment of the detector position is now done by loosening a single screw and a transparent detector holder optimizes visibility of the detector status. You have the choice between threaded or tapped rod end; the second option, available as standard, offers a reduced length of 52 mm compared to the threaded model. A wide choice of mounting fasteners, simple construction, as well as the absence of accumulation of foreign bodies, allowed by a basic assembly without tapping of pin, make the cylinders CG1-Z ideal for various applications, in particular of clamping, of grip and placement and positioning, in many industries.

Technical specifications


Attributes
Typecylinder
Show UNSPSC/ECL@SS
£ 141.73 excl. VAT
/ Each
£ 170.08 incl. VAT
  • Delivery usually within ( 4 ) days