SMC CDM2D25-25S AIR CYLINDER


CDM2 series cylinders

References
smc:00222583
rubix:110A0947
brand logo
brand logo
Technical specifications
Typecylinder

Product details : SMC CDM2D25-25S AIR CYLINDER


SMC launches a new range of cylindrical body pneumatic cylinders: the CM2-Z series. This new model considerably reduces both assembly time and maintenance costs, thanks to the position of the sensor, which can be changed by loosening a simple screw. The addition of a transparent detector holder provides better visibility of the detector's status. This series also offers greater flexibility, with the option of threaded or tapped shafts. When space is at a premium, you can opt for a threaded rod end (up to 29 mm shorter) and/or a short-bottom model (up to 16 mm shorter). With a wide choice of mounting fixtures, the CM2-Z Series also offers greater mounting flexibility, making it ideal for pick-and-place, positioning and clamping applications.

Technical specifications


Attributes
Typecylinder
Show UNSPSC/ECL@SS
£ 72.56 excl. VAT
/ Each
£ 87.07 incl. VAT
  • Delivery usually within ( 7 ) days