References
SMC:CDU10-20D
Rubix:111A8741
Manufacturer :CDU10-20D
EAN:3618035787772

Technical specifications
| Type | double acting |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : SMC CDU10-20D FREE MOUNT CYLINDER
The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
•Bore sizes from 6mm to 32mm available
•Stroke lengths up to 50mm
•Any surfaces can be used for mounting
•Space saving
•Auto-switch capable
Magnet: D (Built-in Magnet)
Bore Size: 10 mm
Port Thread: M5x0.8
Rc1/8 for ø32:
Stroke: 20 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Stroke lengths up to 50mm
•Any surfaces can be used for mounting
•Space saving
•Auto-switch capable
Magnet: D (Built-in Magnet)
Bore Size: 10 mm
Port Thread: M5x0.8
Rc1/8 for ø32:
Stroke: 20 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x24x15 mm |
|---|---|
| Logistic Weight | 48 g |
| Type | double acting |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 20 mm |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 56.60 excl. VAT
/ Each
£ 67.92 incl. VAT
- Delivery usually within ( 4 ) days