References
Grundfos:CR10-14 A-FJ-A-E-HQQE
Rubix:261A5547
Manufacturer :96501221
EAN:5700396217772

Product details : GRUNDFOS 96501221 CR10-14 A-FJ-A-E-HQQE 3X400D 50HZ
Vertical, multistage centrifugal pump with suction and discharge ports on the same level. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Applications
Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Community Water Supply;Water Distribution
Technical specifications
Attributes
| Power | 5.5 kW |
|---|---|
| Flow | 166.7 l/min |
| Discharge height | 114.4 m |
| Type of priming | not self-priming |
| Type of centrifugal pump | multi stage |
| Voltage | 3x380-415d V |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 4,756.92 excl. VAT
/ Each
£ 5,708.30 incl. VAT
- Usually arrives within 14 working days
