References
Grundfos:TP 25-90/2-A-O-A-BQQE 400Y 50Hz
Rubix:265A8659
Manufacturer :98282133
EAN:5711492397541

Product details : GRUNDFOS 98282133 TP25-90/2AO- A-BQQE-DX1
Grundfos TP pumps are single-stage, close-coupled in-line centrifugal pumps with mechanical shaft seal and primly for applications such as heating/cooling/district energy. The pumps are fitted with fixed speed motors.
Applications
Commercial Air Conditioning
Technical specifications
Attributes
| Power | 0.37 kW |
|---|---|
| Flow | 131.3 l/min |
| Discharge height | 7.93 m |
| Type of priming | not self-priming |
| Type of centrifugal pump | single stage |
| Voltage | 220-240/380-415 V |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 986.88 excl. VAT
/ Each
£ 1,184.26 incl. VAT
- Usually arrives within 14 working days
