References
Grundfos:TP 80-150/4-A-F-A-BQQE 400D 50Hz
Rubix:266A9387
Manufacturer :96108850
EAN:5700396978161

Product details : GRUNDFOS 96108850 TP 80-150/4 A-F-A-BQQE-JW3 SINGLE STAGE PUMPS
Grundfos TP pumps are single-stage, close-coupled in-line centrifugal pumps with mechanical shaft seal and primly for applications such as heating/cooling/district energy. The pumps are fitted with fixed speed motors.
Applications
Commercial Air Conditioning
Technical specifications
Attributes
| Power | 3 kW |
|---|---|
| Flow | 1003.3 l/min |
| Discharge height | 12.5 m |
| Type of priming | not self-priming |
| Type of centrifugal pump | single stage |
| Voltage | 380-420/660-725 V |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 3,545.28 excl. VAT
/ Each
£ 4,254.34 incl. VAT
- Usually arrives within 14 working days
