GRUNDFOS 99141759 VERTICAL MULTISTAGE PUMP

Centrifugal Pump

See technical information
References
Grundfos:CRN95-2-2 A-F-A-E-HQQE 400D/690Y 50 Hz
Rubix:290A7957
Manufacturer :99141759
EAN:5712607527617
brand logo
Technical specifications
Power11 kW
Flow1583.3 l/min
Discharge height49.3 m
See all Specifications

Product details : GRUNDFOS 99141759 VERTICAL MULTISTAGE PUMP


Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)

Applications

Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution

Technical specifications


Attributes
Power11 kW
Flow1583.3 l/min
Discharge height49.3 m
Type of centrifugal pumpmulti stage
Voltage3x380/415d / 660/690y V
Max. temperature120 °C
Show UNSPSC/ECL@SS
£ 11,202.38 excl. VAT
/ Each
£ 13,442.86 incl. VAT
  • Usually arrives within 14 working days