References
Grundfos:CM 3- 7 A-R-I-E-AQQE F-A-A-N
Rubix:264A4919
Manufacturer :98662725
EAN:5711499151887

Product details : GRUNDFOS 98662725 MULTISTAGE PUMP
CM is a reliable, quiet and compact horizontal end-suction pump. The modular pump design makes it easy to make customised solutions. CM is available in cast iron and stainless steel.
Applications
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;Commercial air-conditioning;Commercial water pressure boosting;Domestic water pressure boosting;District heating;Irrigation;Desalination Industrial heating;Industrial cleaning process. Industrial water supply & transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Community water supply;Community solar solutions;Municipal solar solutions;Water distribution.
Technical specifications
Attributes
| Power | 1.12 kW |
|---|---|
| Flow | 51.7 l/min |
| Discharge height | 48.6 m |
| Type of priming | self-priming |
| Type of centrifugal pump | multi stage |
| Voltage | 220-240/380-415 V |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 1,175.04 excl. VAT
/ Each
£ 1,410.05 incl. VAT
- Usually arrives within 14 working days
