GRUNDFOS 96122025 CR 32-10 A-F-A-E-HQQE VERTICAL MULTISTAGE PUMP 1
Centrifugal Pump
See technical informationReferences
Grundfos:CR32-10 A-F-A-E-HQQE 3x400/690 50 Hz
Rubix:219A1771
Manufacturer :96122025
EAN:5700396680699

Product details : GRUNDFOS 96122025 CR 32-10 A-F-A-E-HQQE VERTICAL MULTISTAGE PUMP 1
Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Applications
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution
Technical specifications
Attributes
| Power | 18.5 kW |
|---|---|
| Flow | 500 l/min |
| Discharge height | 152.5 m |
| Type of priming | not self-priming |
| Type of centrifugal pump | multi stage |
| Voltage | 3x380/415d / 660/690y V |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 10,690.82 excl. VAT
/ Each
£ 12,828.98 incl. VAT
- Usually arrives within 14 working days
