References
Grundfos:99131456
Rubix:271A4740
Manufacturer :CM 15-2 ARGE-AQQE FAAN
EAN:5712607330774


Technical specifications
| Power | 2.2 kW |
|---|---|
| Discharge height | 26.82 m |
| Type of centrifugal pump | multi stage |
Documents
Product details : GRUNDFOS 99131456 CM15-2 A-R-G-E-AQQE F-A-A-N
CM is a reliable, quiet and compact horizontal end-suction pump. The modular pump design makes it easy to make customised solutions. CM is available in cast iron and stainless steel.
Technical specifications
Attributes
| Power | 2.2 kW |
|---|---|
| Discharge height | 26.82 m |
| Type of centrifugal pump | multi stage |
| Voltage | 3x220/240d/380/415y V |
Show UNSPSC/ECL@SS
£ 2,788.88 excl. VAT
/ Each
£ 3,346.66 incl. VAT
- Usually arrives within 14 working days