References
Grundfos:CRN1-3 A-P-G-E-HQQE 3x230/400 50Hz
Rubix:262A8093
Manufacturer :96516478
EAN:5700396744049

Product details : GRUNDFOS 96516478 CRN1-3 A-P-A-E-HQQE 3X230/400 50HZ
Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Applications
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution
Technical specifications
Attributes
| Power | 0.37 kW |
|---|---|
| Flow | 30 l/min |
| Discharge height | 15.6 m |
| Type of priming | not self-priming |
| Type of centrifugal pump | multi stage |
| Voltage | 230/400 V |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 1,181.88 excl. VAT
/ Each
£ 1,418.26 incl. VAT
- Usually arrives within 14 working days
